Motion
3100B 1 3/8

LOVEJOY INC
3100B 1 3/8

68514453013 Spring-Loaded Variable Speed Pulley - WB Series, 1.3750 in Bore Dia., 13.0000 in OD, 13.4400 in OAL
MI ITEM #06739666
MFR #3100B 1 3/8
Price$8,909.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3100B 1 3/8

68514453013 Spring-Loaded Variable Speed Pulley - WB Series, 1.3750 in Bore Dia., 13.0000 in OD, 13.4400 in OAL
MI ITEM #06739666
MFR #3100B 1 3/8

Mfr description
3100B-1-3/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,909.29/each

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1.3750 in
  • Maximum Pitch Diameter
    12.6000 in
  • Minimum Pitch Diameter
    4.2500 in
  • Outside Diameter
    13.0000 in
  • Overall Length
    13.4400 in
  • Spring Hub Diameter
    4.0000 in
  • Weight
    45.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    3:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    2
  • Series
    WB
  • UPC_NO
    685144530134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)