1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
21902 1 1/8
1922V Belt Section Size, 1.1250 in Bore, 8.2500 in OD
Mi Item #
06739679
MFR #
21902 1 1/8
Price
$6,397.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
LOVEJOY INC 21902 1 1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
21902 1 1/8
1922V Belt Section Size, 1.1250 in Bore, 8.2500 in OD
Mi Item #
06739679
MFR #
21902 1 1/8
Mfr description
13207-1-3/8-PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,397
.09
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
1922V
Bore Diameter
1.1250 in
Outside Diameter
8.2500 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items