Motion
M23 X  1-1/8

LOVEJOY INC
M23 X 1-1/8

68514442483 Spring-Loaded Variable Speed Pulley - M23 Series, 1.1250 in Bore Dia., 9.5000 in OD, 10.3800 in OAL
Mi Item #06739776
MFR #M23 X 1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M23 X 1-1/8

68514442483 Spring-Loaded Variable Speed Pulley - M23 Series, 1.1250 in Bore Dia., 9.5000 in OD, 10.3800 in OAL
Mi Item #06739776
MFR #M23 X 1-1/8

Mfr description
M-23 1-1/8 PULLEY 1-1/8 ADJUSTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    2322V
  • Bore Diameter
    1.1250 in
  • Maximum Pitch Diameter
    9.2500 in
  • Minimum Pitch Diameter
    2.1300 in
  • Outside Diameter
    9.5000 in
  • Overall Length
    10.3800 in
  • Weight
    19.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    11.5:1
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center-Driver
  • Number Of Movable Flanges
    2
  • Series
    M23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)