Motion
M70 X  5/8

LOVEJOY INC
M70 X 5/8

Spring-Loaded Variable Speed Pulley - M70 Series, 0.6250 in Bore Dia., 7.0000 in OD, 6.6900 in OAL
MI ITEM #06739883
MFR #M70 X 5/8
Your Price$2,575.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M70 X 5/8

Spring-Loaded Variable Speed Pulley - M70 Series, 0.6250 in Bore Dia., 7.0000 in OD, 6.6900 in OAL
MI ITEM #06739883
MFR #M70 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,575.31/each(List $3,090.37)

Overview

Mfr description
M-70-5/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    3.3400 in
  • Maximum Pitch Diameter
    6.6500 in
  • Outside Diameter
    7.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Overall Length
    6.6900 in
  • Series
    M70
  • Manufacturer Product Page
  • UPC_NO
    685144372994
  • Mounting Type
    Fixed Center-Driver
  • Weight
    9.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text