Motion
RT B18
RunRight™ Manual Tensioner - Mounting Bolt, Double Adjusting Arm, Powder Metal Material
MI ITEM #06740002
MFR #RT B18
Your Price$316.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Double Adjusting Arm, Powder Metal Material
MI ITEM #06740002
MFR #RT B18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$316.35/each(List $363.80)

Overview

Mfr description
RT-B-18-TENSNR MM

Specifications

  • Product Types
    Double Arm Tensioner
  • Adjustment Type
    Double Adjusting Arm
  • Mounting Hole Diameter
    M10 (7/16 in)
  • Material
    Powder Metal
  • Base Diameter
    58 mm
  • Overall Width
    78 mm
  • Mount Type
    Mounting Bolt
  • Finish Coating
    Painted Blue
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144637291
  • UPC_NO
    685144637291
  • Weight
    1.65 lbs
  • Application
    Long Chain & Belt Drives
  • Includes
    Zinc Plate Mounting Screw & Locking Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text