Motion
LF140 ELE HTR OS W/HDWR 60A

LOVEJOY INC
LF140 ELE HTR OS W/HDWR 60A

Flex Link-type Coupling Element - LF140 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #06740009
MFR #LF140 ELE HTR OS W/HDWR 60A
Price$2,871.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF140 ELE HTR OS W/HDWR 60A

Flex Link-type Coupling Element - LF140 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #06740009
MFR #LF140 ELE HTR OS W/HDWR 60A

Mfr description
LF140-ELE-HTR60A-OS-W/HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,871.31/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0800 in | 2 mm
  • Coupling Size Code
    LF140
  • Length Through Bore
    2.4400 in, 80 mm
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.080 in
  • Thread Size
    M20

Details

  • Color
    Black
  • Coupling Component
    Element With Hardware
  • Coupling Type
    Torsional
  • Element Material
    High Temperature Rubber (HTR)
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    685144471086
  • Material
    High Temperature Rubber
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 194 °F
  • Product Type
    Flex-Link Type Coupling Elements
  • Series
    LF Series
  • Torque Capacity
    15000 in·lb
  • Torsional Stiffness
    354000 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)