Motion
SLD 2600 IN 4 1/2

LOVEJOY INC
SLD 2600 IN 4 1/2

Keyless Bushing - SLD 2600 Series
Mi Item #06740080
MFR #SLD 2600 IN 4 1/2
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 IN 4 1/2

Keyless Bushing - SLD 2600 Series
Mi Item #06740080
MFR #SLD 2600 IN 4 1/2

Mfr description
3J-FLNG-9MMH7-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Hub Contact Pressure
    17468 psi
  • Screw Size
    M12
  • Shaft Contact Pressure
    223.53 N/mm^2
  • Weight
    14.99 lbs

Details

  • Number Of Locking Screws
    14
  • Screw Torque
    106.90 ft-lbs
  • Series
    SLD 2600
  • Transmissible Axial Force
    138336 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)