Motion
5S-FLNG-14MMH7-NKW

LOVEJOY INC
5S-FLNG-14MMH7-NKW

Sleeve Coupling Flange - 14 mm Bore
Mi Item #06740088
MFR #5S-FLNG-14MMH7-NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S-FLNG-14MMH7-NKW

Sleeve Coupling Flange - 14 mm Bore
Mi Item #06740088
MFR #5S-FLNG-14MMH7-NKW

Mfr description
5S-FLNG-14MMH7-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514441499
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)