Motion
14B FLNG

LOVEJOY INC
14B FLNG

Sleeve Coupling Flange - Cast Iron Material, F Bushing
Mi Item #06740141
MFR #14B FLNG
Price$1,188.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14B FLNG

Sleeve Coupling Flange - Cast Iron Material, F Bushing
Mi Item #06740141
MFR #14B FLNG

Mfr description
14B-FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.44/each

Specifications

Dimensions

  • Bushing Size
    F
  • Flange Diameter  
    13.8750 in
  • Length Through Bore  
    3.6300 in

Details

  • Bore Type
    QD Bushed
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    28.6 hp
  • Manufacturer Catalog Number
    68514435447
  • Material
    Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    1800
  • Torsional Stiffness
    6875 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)