Overview
Mfr description
11S-FLNG-1-11/16-3/8X3/16KW
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- Manufacturer Catalog Number68514449451
- Outside Diameter8.6250 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data