Motion
11S X 1-15/16

LOVEJOY INC
11S X 1-15/16

Sleeve Coupling Flange - S-Flex Flange, Size 11, 1.9375 in Bore, Cast Iron Material
Mi Item #06740153
MFR #11S X 1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11S X 1-15/16

Sleeve Coupling Flange - S-Flex Flange, Size 11, 1.9375 in Bore, Cast Iron Material
Mi Item #06740153
MFR #11S X 1-15/16

Mfr description
11S-FLNG-1-15/16-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Coupling Overall Length
    8.0000 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    3.4400 in
  • Length Through Bore  
    3.4400 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144498168
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • UPC_NO
    685144498168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)