Motion
11S 1 15/16 1/2X1/4KW

LOVEJOY INC
11S 1 15/16 1/2X1/4KW

Sleeve Coupling Flange - 1.9375 in Bore
MI ITEM #06740154
MFR #11S 1 15/16 1/2X1/4KW
Price$487.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11S 1 15/16 1/2X1/4KW

Sleeve Coupling Flange - 1.9375 in Bore
MI ITEM #06740154
MFR #11S 1 15/16 1/2X1/4KW

Mfr description
12S-FLNG-1-15/16-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514449816
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)