Motion
12S 1 15/16 1/2X1/4KW

LOVEJOY INC
12S 1 15/16 1/2X1/4KW

Sleeve Coupling Flange - 2.4375 in Bore
MI ITEM #06740155
MFR #12S 1 15/16 1/2X1/4KW
List Price$400.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S 1 15/16 1/2X1/4KW

Sleeve Coupling Flange - 2.4375 in Bore
MI ITEM #06740155
MFR #12S 1 15/16 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$400.14/each for your price

Overview

Mfr description
11S-FLNG-2-7/16-5/8X5/16KW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514456796
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text