Overview
Mfr description
13S-FLNG-2-3/8-5/8X5/16KW
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- Manufacturer Catalog Number68514435442
- Outside Diameter11.7500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data