Motion
12S-FLNG-1-3/4-3/8X3/16KW

LOVEJOY INC
12S-FLNG-1-3/4-3/8X3/16KW

Sleeve Coupling Flange - 1.7500 in Bore
Mi Item #06740175
MFR #12S-FLNG-1-3/4-3/8X3/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S-FLNG-1-3/4-3/8X3/16KW

Sleeve Coupling Flange - 1.7500 in Bore
Mi Item #06740175
MFR #12S-FLNG-1-3/4-3/8X3/16KW

Mfr description
12S-FLNG-1-3/4-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514436200
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)