Motion
12S 1 3/4 3/8X3/16KW

LOVEJOY INC
12S 1 3/4 3/8X3/16KW

Sleeve Coupling Flange - 2.2500 in Bore
MI ITEM #06740181
MFR #12S 1 3/4 3/8X3/16KW
List Price$487.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S 1 3/4 3/8X3/16KW

Sleeve Coupling Flange - 2.2500 in Bore
MI ITEM #06740181
MFR #12S 1 3/4 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.68/each for your price

Overview

Mfr description
12S-FLNG-2-1/4-1/2X1/4KW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514441773
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text