Motion
13S 2 1/8 1/2X1/4KW

LOVEJOY INC
13S 2 1/8 1/2X1/4KW

Sleeve Coupling Flange - 2.1250 in Bore
MI ITEM #06740185
MFR #13S 2 1/8 1/2X1/4KW
List Price$687.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13S 2 1/8 1/2X1/4KW

Sleeve Coupling Flange - 2.1250 in Bore
MI ITEM #06740185
MFR #13S 2 1/8 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$687.74/each for your price

Overview

Mfr description
13S-FLNG-2-1/8-1/2X1/4KW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514455060
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought