Overview
Mfr description
8S-FLNG-1-1/16-1/4X1/8KW
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- Manufacturer Catalog Number68514444364
- Outside Diameter5.4500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data