Motion
10S 30MM FLANGE KEYWAY

LOVEJOY INC
10S 30MM FLANGE KEYWAY

Sleeve Coupling Flange - 30 mm Bore
MI ITEM #06740204
MFR #10S 30MM FLANGE KEYWAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 30MM FLANGE KEYWAY

Sleeve Coupling Flange - 30 mm Bore
MI ITEM #06740204
MFR #10S 30MM FLANGE KEYWAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10S-FLNG-30MMH7-8X3.3MMKW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514452258
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text