Motion
10S 38MMH7 10X3.3MMKW

LOVEJOY INC
10S 38MMH7 10X3.3MMKW

Sleeve Coupling Flange - Size 10S, 38 mm Bore, Cast Iron Material
Mi Item #06740208
MFR #10S 38MMH7 10X3.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 38MMH7 10X3.3MMKW

Sleeve Coupling Flange - Size 10S, 38 mm Bore, Cast Iron Material
Mi Item #06740208
MFR #10S 38MMH7 10X3.3MMKW

Mfr description
10S-FLNG-38MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Coupling Size Code
    10S
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    2.7000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog Number
    68514445222
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    2875
  • Torsional Stiffness
    10980 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)