Motion
10S 45MMH7 14X3.8MMKW

LOVEJOY INC
10S 45MMH7 14X3.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 10, 45 mm Bore, Cast Iron Material
MI ITEM #06740210
MFR #10S 45MMH7 14X3.8MMKW
List Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 45MMH7 14X3.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 10, 45 mm Bore, Cast Iron Material
MI ITEM #06740210
MFR #10S 45MMH7 14X3.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.08/each for your price

Overview

Mfr description
10S-FLNG-45MMH7-14X3.8MMKW

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    10
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5.6900 in
  • Hub End Outside Diameter
    4.3800 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144483898
  • UPC_NO
    685144483898
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought