Motion
12S 50MM FLANGE KEYWAY

LOVEJOY INC
12S 50MM FLANGE KEYWAY

Sleeve Coupling Flange - 50 mm Bore
Mi Item #06740219
MFR #12S 50MM FLANGE KEYWAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S 50MM FLANGE KEYWAY

Sleeve Coupling Flange - 50 mm Bore
Mi Item #06740219
MFR #12S 50MM FLANGE KEYWAY

Mfr description
12S-FLNG-50MMH7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514459855
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)