Motion
10S 32MMH7 10X3.3MMKW

LOVEJOY INC
10S 32MMH7 10X3.3MMKW

Sleeve Coupling Flange - 42 mm Bore
MI ITEM #06740223
MFR #10S 32MMH7 10X3.3MMKW
List Price$400.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 32MMH7 10X3.3MMKW

Sleeve Coupling Flange - 42 mm Bore
MI ITEM #06740223
MFR #10S 32MMH7 10X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$400.14/each for your price

Overview

Mfr description
11S-FLNG-42MMH7-12X3.3MMKW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514459839
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text