Motion
10S 2 3/4 5/8X5/16KW

LOVEJOY INC
10S 2 3/4 5/8X5/16KW

Sleeve Coupling Flange - 2.7500 in Bore
MI ITEM #06740229
MFR #10S 2 3/4 5/8X5/16KW
List Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 2 3/4 5/8X5/16KW

Sleeve Coupling Flange - 2.7500 in Bore
MI ITEM #06740229
MFR #10S 2 3/4 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.08/each for your price

Overview

Mfr description
10S-FLNG-2-3/4-5/8X5/16KW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514446585
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text