Overview
Mfr description
9S-FLNG-2-3/4-5/8X3/16KW-SP KW
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- Manufacturer Catalog Number68514446349
- Outside Diameter6.3500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data