Motion
3J X 12MM

LOVEJOY INC
3J X 12MM

Sleeve Coupling Flange - S-Flex Flange, Size 3, 12 mm Bore, Zinc Die Cast Material
Mi Item #06740242
MFR #3J X 12MM
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3J X 12MM

Sleeve Coupling Flange - S-Flex Flange, Size 3, 12 mm Bore, Zinc Die Cast Material
Mi Item #06740242
MFR #3J X 12MM

Mfr description
3J-FLNG-12MMH7-4X1.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Coupling Overall Length
    2.0000 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Hub End Outside Diameter
    1.5000 in
  • Length Through Bore  
    0.8100 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.1 hp
  • Hub Flange Type Code
    J
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144414878
  • Material
    Zinc Die Cast
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    60
  • Torsional Stiffness
    229 in-lb/rad
  • UPC_NO
    685144414878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)