Motion
3J 12MMH7 4X1.8MMKW

LOVEJOY INC
3J 12MMH7 4X1.8MMKW

Sleeve Coupling Flange - 15 mm Bore, Zinc Die Cast Material
Mi Item #06740243
MFR #3J 12MMH7 4X1.8MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3J 12MMH7 4X1.8MMKW

Sleeve Coupling Flange - 15 mm Bore, Zinc Die Cast Material
Mi Item #06740243
MFR #3J 12MMH7 4X1.8MMKW

Mfr description
3J-FLNG-15MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Flange Diameter  
    2.0620 in
  • Length Through Bore  
    0.8100 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.1 hp
  • Manufacturer Catalog Number
    68514441487
  • Material
    Zinc Die Cast
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    60
  • Torsional Stiffness
    229 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)