Motion
3J 15MMH7 5X2.3MMKW

LOVEJOY INC
3J 15MMH7 5X2.3MMKW

Sleeve Coupling Flange - Size 3J, 16 mm Bore, Zinc Die Cast Material
Mi Item #06740247
MFR #3J 15MMH7 5X2.3MMKW
Price$32.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3J 15MMH7 5X2.3MMKW

Sleeve Coupling Flange - Size 3J, 16 mm Bore, Zinc Die Cast Material
Mi Item #06740247
MFR #3J 15MMH7 5X2.3MMKW

Mfr description
4J-FLNG-16MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.07/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Coupling Size Code
    3J
  • Flange Diameter  
    2.4600 in
  • Length Through Bore  
    0.8100 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.1 hp
  • Manufacturer Catalog Number
    68514441489
  • Material
    Zinc Die Cast
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    60
  • Torsional Stiffness
    229 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)