Motion
4J 16MMH7 5X2.3MMKW

LOVEJOY INC
4J 16MMH7 5X2.3MMKW

Sleeve Coupling Flange - 14 mm Bore
Mi Item #06740250
MFR #4J 16MMH7 5X2.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4J 16MMH7 5X2.3MMKW

Sleeve Coupling Flange - 14 mm Bore
Mi Item #06740250
MFR #4J 16MMH7 5X2.3MMKW

Mfr description
5S-FLNG-14MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    68514441502
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)