Motion
5S 14MMH7 5X2.3MMKW

LOVEJOY INC
5S 14MMH7 5X2.3MMKW

Sleeve Coupling Flange - 19 mm Bore
MI ITEM #06740251
MFR #5S 14MMH7 5X2.3MMKW
Price$62.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S 14MMH7 5X2.3MMKW

Sleeve Coupling Flange - 19 mm Bore
MI ITEM #06740251
MFR #5S 14MMH7 5X2.3MMKW

Mfr description
5S-FLNG-19MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.52/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    68514441515
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)