Motion
5S X 28MM

LOVEJOY INC
5S X 28MM

Sleeve Coupling Flange - S-Flex Flange, Size 5, 28 mm Bore, Cast Iron Material
MI ITEM #06740254
MFR #5S X 28MM
Price$57.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S X 28MM

Sleeve Coupling Flange - S-Flex Flange, Size 5, 28 mm Bore, Cast Iron Material
MI ITEM #06740254
MFR #5S X 28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.87/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Coupling Overall Length
    2.8100 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1.8800 in
  • Length Through Bore  
    1.3400 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415219
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • UPC_NO
    685144415219

Overview

Mfr description
5S-FLNG-28MMH7-8X3.3MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought