Motion
5S 28MMH7 8X3.3MMKW

LOVEJOY INC
5S 28MMH7 8X3.3MMKW

Sleeve Coupling Flange - 24 mm Bore, Cast Iron Material
Mi Item #06740264
MFR #5S 28MMH7 8X3.3MMKW
Price$117.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S 28MMH7 8X3.3MMKW

Sleeve Coupling Flange - 24 mm Bore, Cast Iron Material
Mi Item #06740264
MFR #5S 28MMH7 8X3.3MMKW

Mfr description
8S-FLNG-24MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.45/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Flange Diameter  
    5.4500 in
  • Length Through Bore  
    1.3400 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.4 hp
  • Manufacturer Catalog Number
    68514441521
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    240
  • Torsional Stiffness
    916 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)