Motion
8S 24MMH7 8X3.3MMKW

LOVEJOY INC
8S 24MMH7 8X3.3MMKW

Sleeve Coupling Flange - 19 mm Bore
MI ITEM #06740265
MFR #8S 24MMH7 8X3.3MMKW
Price$93.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8S 24MMH7 8X3.3MMKW

Sleeve Coupling Flange - 19 mm Bore
MI ITEM #06740265
MFR #8S 24MMH7 8X3.3MMKW

Mfr description
7S-FLNG-19MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.78/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Flange Diameter  
    4.6250 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514455746
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)