Motion
9S X 45MM

LOVEJOY INC
9S X 45MM

Sleeve Coupling Flange - S-Flex Flange, Size 9, 45 mm Bore, Cast Iron Material
MI ITEM #06740277
MFR #9S X 45MM
Price$187.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S X 45MM

Sleeve Coupling Flange - S-Flex Flange, Size 9, 45 mm Bore, Cast Iron Material
MI ITEM #06740277
MFR #9S X 45MM

Mfr description
9S-FLNG-45MMH7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Coupling Overall Length
    5.0600 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3.6300 in
  • Length Through Bore  
    2.4100 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    2.9 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144460349
  • Material
    Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    1800
  • Torsional Stiffness
    6875 in-lb/rad
  • UPC_NO
    685144460349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)