Motion
12S-FLNG-90MMH7-25X5.4MMKW

LOVEJOY INC
12S-FLNG-90MMH7-25X5.4MMKW

Sleeve Coupling Flange - 90 mm Bore
Mi Item #06740285
MFR #12S-FLNG-90MMH7-25X5.4MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S-FLNG-90MMH7-25X5.4MMKW

Sleeve Coupling Flange - 90 mm Bore
Mi Item #06740285
MFR #12S-FLNG-90MMH7-25X5.4MMKW

Mfr description
12S-FLNG-90MMH7-25X5.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514452009
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)