Motion
5S-FLNG-16MMH7-5X2.3MMKW

LOVEJOY INC
5S-FLNG-16MMH7-5X2.3MMKW

Sleeve Coupling Flange - 16 mm Bore
MI ITEM #06740292
MFR #5S-FLNG-16MMH7-5X2.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S-FLNG-16MMH7-5X2.3MMKW

Sleeve Coupling Flange - 16 mm Bore
MI ITEM #06740292
MFR #5S-FLNG-16MMH7-5X2.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5S-FLNG-16MMH7-5X2.3MMKW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514441488
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text