Motion
5S 1/2 1/8X1/16KW

LOVEJOY INC
5S 1/2 1/8X1/16KW

Sleeve Coupling Flange - 32 mm Bore
MI ITEM #06740298
MFR #5S 1/2 1/8X1/16KW
Price$81.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S 1/2 1/8X1/16KW

Sleeve Coupling Flange - 32 mm Bore
MI ITEM #06740298
MFR #5S 1/2 1/8X1/16KW

Mfr description
6S-FLNG-32MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.28/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Flange Diameter  
    4.0000 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    68514436067
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)