Motion
SU202-6 CPLG 65MM X 3-3/8 KW BE

LOVEJOY INC
SU202-6 CPLG 65MM X 3-3/8 KW BE

69790497860 Complete Disc Coupling - Series SU-6, Finished Bore, Steel Hub Material
Mi Item #06740394
MFR #SU202-6 CPLG 65MM X 3-3/8 KW BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SU202-6 CPLG 65MM X 3-3/8 KW BE

69790497860 Complete Disc Coupling - Series SU-6, Finished Bore, Steel Hub Material
Mi Item #06740394
MFR #SU202-6 CPLG 65MM X 3-3/8 KW BE

Mfr description
SU202-6 CPLG SU 202-6 DISC CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    7.6900 in
  • Coupling Size Code
    202-6
  • Distance Between Shafts
    0.6100 in
  • Flange Outside Diameter
    7.9500 in
  • Hub End Diameter
    4.9200 in
  • Length Through Bore
    3.5400 in
  • Maximum Bore Diameter
    90 mm
  • Weight
    49.27 lbs

Details

  • Bore Type
    Finished
  • Horsepower @ 100 RPM
    64.6 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904978605
  • Number Of Bolt Holes
    6
  • Product Type
    Complete Disc Couplings
  • Series
    SU-6
  • Torque Capacity
    40700 in
  • UPC_NO
    697904978605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)