1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
EC112 BEAM CP 5/16X5/16
Cplg Size: EC112
MI ITEM #
06740396
MFR #
EC112 BEAM CP 5/16X5/16
Price
$2,649.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC EC112 BEAM CP 5/16X5/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
EC112 BEAM CP 5/16X5/16
Cplg Size: EC112
MI ITEM #
06740396
MFR #
EC112 BEAM CP 5/16X5/16
Mfr description
U137R-CP-1-3/8X1-3/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,649
.23
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.3125 in
Coupling Outside Diameter
28 mm
Coupling Overall Length
38 mm
Coupling Size Code
EC112
Details
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items