Specifications
Dimensions
- Bolt Size3/4-10 x 4-1/2 in
- Bore Diameter2.1250 in
- Coupling Overall Length12.6600 in
- Coupling Size CodeS34
- Flange Outside Diameter11.0900 in
- Hub Diameter6.2500 in
- Length Through Bore4.3400 in
- Maximum Bore Diameter4.0000 in
- Weight105.00 lbs
Details
- Bore TypeFinished w/ Keyway
- Hub MaterialSteel
- Hub TypeCylindrical
- Manufacturer Product Page
- Manufacturer Upc Number685144260857
- Number Of Bolts8
Overview
Mfr description
SAGA 34 COUPLING 2-1/8 X 2-1/8