Specifications
Dimensions
- Bolt Size1/2-13 x 3 in
- Bore Diameter1.0000 in
- Coupling Overall Length7.4400 in
- Coupling Size CodeS18
- Flange Outside Diameter6.2800 in
- Hub Diameter3.4400 in
- Length Through Bore2.5000 in
- Maximum Bore Diameter2.2250 in
- Weight16.20 lbs
Details
- Bore TypeFinished w/ Keyway
- Hub MaterialSteel
- Hub TypeCylindrical
- Manufacturer Product Page
- Manufacturer Upc Number685144260819
- Number Of Bolts6
- UPC_NO685144260819
Overview
Mfr description
SAGA-18-CP-1" RSBX1" RSB