Motion
SU185 6 CP 2.1265X2.2515 BSE=0.551

LOVEJOY INC
SU185 6 CP 2.1265X2.2515 BSE=0.551

Complete Disc Couplings - 174 mm OAL
MI ITEM #06740458
MFR #SU185 6 CP 2.1265X2.2515 BSE=0.551
List Price$2,986.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SU185 6 CP 2.1265X2.2515 BSE=0.551

Complete Disc Couplings - 174 mm OAL
MI ITEM #06740458
MFR #SU185 6 CP 2.1265X2.2515 BSE=0.551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,986.75/each for your price

Overview

Mfr description
SU185-6-CP-2.1265X2.2515-BSE=0.551

Specifications

  • Bore Size
    2.1265 & 2.2515 in
  • Overall Length
    174 mm
  • Horsepower @ 100 RPM
    46.30 hp
  • Maximum Bore Diameter
    3.1300 in, 80 mm
  • Length Through Bore
    3.1500 in, 80.01 mm
  • Max Angular Misalignment
    1.50 °
  • Torsional Stiffness
    11.50 in-lb/rad
  • Flange Outside Diameter
    7.2800 in;185 mm
  • Weight
    28.30 lb
  • Hub Flange Diameter
    4.4100 in
  • Hub Style
    Standard
  • Coupling Type
    Disc
  • Distance Between Shaft Ends
    0.5510 in;14 mm
  • Material
    Steel
  • Maximum Speed
    10500 rpm
  • Style
    Bored
  • Torque Rating (in-lb)
    29200 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text