Motion
14HS SLEEVE

LOVEJOY INC
14HS SLEEVE

Coupling Sleeve - 14, Hytrel Material
MI ITEM #06740459
MFR #14HS SLEEVE
Price$3,405.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14HS SLEEVE

Coupling Sleeve - 14, Hytrel Material
MI ITEM #06740459
MFR #14HS SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,405.66/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Coupling Size Code
    14
  • Outside Diameter
    13.0900 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Manufacturer Catalog Number
    68514435469
  • Material
    Hytrel
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA

Overview

Mfr description
14HS FLEX SLEEVE TWO PIECE HYTREL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought