Motion
14N SLEEVE

LOVEJOY INC
14N SLEEVE

Coupling Sleeve - 14, N, Two-Piece Split Construction, Neoprene Material, 2200 rpm
Mi Item #06740464
MFR #14N SLEEVE
Price$1,795.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14N SLEEVE

Coupling Sleeve - 14, N, Two-Piece Split Construction, Neoprene Material, 2200 rpm
Mi Item #06740464
MFR #14N SLEEVE

Mfr description
14N FLEX SLEEVE TWO PIECE NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,795.73/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1250 in
  • Coupling Size Code
    14
  • Length Through Bore
    6.5000 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    13.0900 in

Details

  • Bore Type
    Finished Bore
  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Manufacturer Catalog Number
    68514435468
  • Material
    Neoprene
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    0 to 200 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex Endurance®
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    N
  • Torque Capacity
    1800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)