Motion
16E SLEEVE

LOVEJOY INC
16E SLEEVE

Coupling Sleeve - 16, EPDM Material
MI ITEM #06740465
MFR #16E SLEEVE
List Price$3,860.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
16E SLEEVE

Coupling Sleeve - 16, EPDM Material
MI ITEM #06740465
MFR #16E SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,860.47/each for your price

Overview

Mfr description
16E FLEX SLEEVE TWO PIECE EPDM

Specifications

  • Coupling Size Code
    16
  • Series
    S-Flex Endurance®
  • Color
    Black
  • Manufacturer Catalog Number
    68514435470
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Material
    EPDM
  • Outside Diameter
    17.9100 in
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text