Overview
Mfr description
10S-FLNG-1-1/8-RSB-NKW-NSS HOLE
Specifications
- Bore TypeRough Stock Bore
- Bore Diameter
- Flange Diameter
- SeriesS-Flex Endurance
- Manufacturer Catalog Number68514462575
- Outside Diameter7.5000 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data