Motion
11S 1 1/8 NKW

LOVEJOY INC
11S 1 1/8 NKW

Jaw Coupling Hub - Size 11S
Mi Item #06740512
MFR #11S 1 1/8 NKW
Price$2,040.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11S 1 1/8 NKW

Jaw Coupling Hub - Size 11S
Mi Item #06740512
MFR #11S 1 1/8 NKW

Mfr description
CJ100/110B-HUB-CI-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,040.86/each

Specifications

Dimensions

  • Coupling Size Code
    11S

Details

  • Hub Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Torsional Stiffness
    17,300 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)