Motion
9S 7/8 RSB NKW NSS HOLE

LOVEJOY INC
9S 7/8 RSB NKW NSS HOLE

9S 7/8 FLANGE RSB NKW NSS HOLE
Mi Item #06740539
MFR #9S 7/8 RSB NKW NSS HOLE
Price$176.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 7/8 RSB NKW NSS HOLE

9S 7/8 FLANGE RSB NKW NSS HOLE
Mi Item #06740539
MFR #9S 7/8 RSB NKW NSS HOLE

Mfr description
9S-FLNG-7/8-RSB-NKW-NSS HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Flange Diameter  
    6.3500 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Catalog Number
    68514462574
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)