Overview
Mfr description
7S-FLNG-5/8-RSB-NKW-NSS HOLE
Specifications
- Bore TypeRough Stock Bore
- Flange Diameter
- Manufacturer Catalog Number68514462572
- Outside Diameter4.6250 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data