Overview
Mfr description
8S-FLNG-3/4-RSB-NKW-NSS HOLE
Specifications
- Bore TypeRough Stock Bore
- Bore Diameter
- Flange Diameter
- SeriesS-Flex Endurance
- Manufacturer Catalog Number68514462573
- Outside Diameter5.4500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data